Beli mechanical seal ebara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Mechanical Seal Fh-200
    Mulai

    Rp2.799.900

    Ebara Mechanical Seal Fh-200
    atribut:
    • Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
  2. Ebara Mechanical Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Ebara Mechanical Seal
    atribut:
    • Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
    • Part Number: 111
  3. Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)
    Mulai

    Rp27.999.900

    Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)
    atribut:
    • Pump Family: GS
    • Type of Seal: Mechanical Seal
  4. Ebara Spare Part FSHA Mechanical Seal
    Mulai

    Rp3.199.900

    Ebara Spare Part FSHA Mechanical Seal
    atribut:
    • Diameter (mm): 35
    • Type: EA-262
  5. Ebara Spare Part FSJA Mechanical Seal
    Mulai

    Rp3.199.900

    Ebara Spare Part FSJA Mechanical Seal
    atribut:
    • Diameter (mm): 35
    • Type: EA-262
  6. Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    Mulai

    Rp23.999.900

    Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    atribut:
    • Power (HP): 5.5
    • Power (kW): 4
    • Head max (m): 52.5
    • Maximum Flow Rate (L/minute): 360
  7. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  8. JP Mechanical Seal + Small Box for Water Pump
    16%
    Mulai

    Rp4.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  9. SANEI Mechanical Seal
    Mulai

    Rp3.900

    SANEI Mechanical Seal
    Deskripsi:
    Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
  10. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  11. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  12. JABSCO Seal Mechanical Carbon Nitrile for Pump
    Mulai

    Rp3.099.900

    JABSCO Seal Mechanical Carbon Nitrile for Pump
    Deskripsi:
    These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.
    atribut:
    • UNSPSC: 31181604
  13. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  14. Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    Mulai

    Rp3.599.900

    Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    atribut:
    • Suitable Model: FG25-S7RC
  15. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
  16. Ebara Pump Centrifugal Bare Shaft Gland Packing Type (Pompa Sentrifugal)
    Mulai

    Rp25.999.900

    Ebara Pump Centrifugal Bare Shaft Gland Packing Type (Pompa Sentrifugal)
    atribut:
    • Pump Family: GS
    • Type of Seal: Gland Packing
  17. Ebara Submersible Pump DS Series (Pompa Celup)
    Mulai

    Rp18.999.900

    Ebara Submersible Pump DS Series (Pompa Celup)
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: Sump
    • Synchronous Speed (rpm): 3000
Daftar Harga mechanical seal ebara Terbaru October 2026
Ebara Sparepart Mechanical Seal PumpRp1.399.900
Ebara Mechanical Seal Fh-200Rp2.799.900
Ebara Mechanical SealRp2.299.900
Ebara Pump Centrifugal Bare Shaft Pump Mechanical Seal Type (Pompa Sentrifugal)Rp27.999.900
Ebara Spare Part FSHA Mechanical SealRp3.199.900
Ebara Spare Part FSJA Mechanical SealRp3.199.900
Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)Rp23.999.900
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
JP Mechanical Seal + Small Box for Water PumpRp4.900
SANEI Mechanical SealRp3.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)